text.skipToContent text.skipToNavigation

Osborn Nozzle Cleaning Brush 6mm Steel 320mm Length


Article number S3360.816.206
Design Other
Material Steel
Pin connection No
Brush diameter (mm) 6
Brand Osborn
Weight per piece (g) 5.7
Commodity code
Packed per 1

Specifications

Design Other
Material Steel
Pin connection No
Brush diameter (mm) 6
Brand Osborn
Weight per piece (g) 5.7
Commodity code
Type Nozzle Cleaning Brush

Article numbers

Article number S3360.816.206
EAN 4013349122797
UBB 500502346033
UNSPSC 27111907
Manufacturer article nr  0003816206
Do not close this page. This message will disappear, when the page is fully loaded.