text.skipToContent text.skipToNavigation

Osborn End Brush 509161 12MM

Article number S3121.509.161
Design Straight
Max. number of revolutions (1/min) 4500
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 12
Brand Osborn

Specifications

Design Straight
Max. number of revolutions (1/min) 4500
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 12
Brand Osborn
Commodity code

Article numbers

Article number S3121.509.161
EAN 4013349101426
UBB 240217051814
UNSPSC 27111907
Manufacturer article nr  0008509161
Do not close this page. This message will disappear, when the page is fully loaded.