text.skipToContent text.skipToNavigation

Osborn Cup brush 608131 65

Article number S3169.608.131
Design Bowl
Material Steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders Yes
Brush diameter (mm) 65
Brand Osborn

Specifications

Design Bowl
Material Steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders Yes
Brush diameter (mm) 65
Brand Osborn
Commodity code

Article numbers

Article number S3169.608.131
EAN 4013349620040
UBB 240217072521
UNSPSC 27111907
Manufacturer article nr  0002608131
Do not close this page. This message will disappear, when the page is fully loaded.