text.skipToContent text.skipToNavigation

Optima Rotary burr 6,3X12,7X3 POINT


Article number Q1109.100.014
Head form Pointed tree
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 12.7
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Head form Pointed tree
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 12.7
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6.3
Head form according to DIN 8032 SPG
Brand Optima
Weight per piece (g) 27
Commodity code

Article numbers

Article number Q1109.100.014
EAN 8595129322345
UBB 500613427268
UNSPSC 31191500
Manufacturer article nr  G0613S03
Do not close this page. This message will disappear, when the page is fully loaded.