text.skipToContent text.skipToNavigation

Optima Rotary burr 6,3X12,7X3 CYL+FRONT


Article number Q1109.100.004
Head form Cylinder with end cut
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 12.7
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Head form Cylinder with end cut
Shaft diameter (mm) 3
Suitable for stainless steel Yes
Working length (mm) 12.7
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 6.3
Head form according to DIN 8032 ZYA-S
Brand Optima
Weight per piece (g) 10.16
Commodity code

Article numbers

Article number Q1109.100.004
EAN 8595129322246
UBB 500613426278
UNSPSC 31191500
Manufacturer article nr  B0613S03
Do not close this page. This message will disappear, when the page is fully loaded.