text.skipToContent text.skipToNavigation

Optima Rotary burr 16X33X6


Article number Q1109.000.150
Head form Ball nose cone
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 33
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Head form Ball nose cone
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 33
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KEL
Brand Optima
Weight per piece (g) 66
Commodity code

Article numbers

Article number Q1109.000.150
EAN 8595129319734
UBB 500512365577
UNSPSC 31191500
Manufacturer article nr  L1633S06
Do not close this page. This message will disappear, when the page is fully loaded.