text.skipToContent text.skipToNavigation

Optima Rotary burr 12X32X6


Article number Q1109.000.095
Head form Flame shaped
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 32
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Head form Flame shaped
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 32
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Brand Optima
Weight per piece (g) 45
Commodity code

Article numbers

Article number Q1109.000.095
EAN 8595129319628
UBB 500512364414
UNSPSC 31191500
Manufacturer article nr  H1232S06
Do not close this page. This message will disappear, when the page is fully loaded.