text.skipToContent text.skipToNavigation

Optima Rotary burr 12X25X6


Article number Q1109.000.120
Head form Pointed cone
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 25
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Head form Pointed cone
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 25
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12
Head form according to DIN 8032 SKM
Brand Optima
Weight per piece (g) 27
Commodity code

Article numbers

Article number Q1109.000.120
EAN 8595129319673
UBB 500512364901
UNSPSC 31191500
Manufacturer article nr  M1225S06
Do not close this page. This message will disappear, when the page is fully loaded.