text.skipToContent text.skipToNavigation

Optima Circular die HSS-G M6


Article number 1K834762
Design Thread cutting die
Thread type Metric
Thread size (metric) 6
Cutting material Other
Brand Optima
Weight per piece (g) 12
Commodity code
Packed per 1

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 6
Cutting material Other
Brand Optima
Weight per piece (g) 12
Commodity code

Article numbers

Article number 1K834762
EAN 8595129335338
UBB 500681282439
UNSPSC 31191500
Manufacturer article nr  OZ0600
Do not close this page. This message will disappear, when the page is fully loaded.