text.skipToContent text.skipToNavigation

O-ring wire Rubber NBR 70º 2 mtr Shore A 2.0


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Color Black
Material Rubber
Material technical NBR 70º Shore A
Weight per piece (g) 12.39
Packed per 1

Specifications

Diameter 2 mm
Length 2 mtr
Brand Fabory
Color Black
Material Rubber
Material technical NBR 70º Shore A
Weight per piece (g) 12.39
Commodity code

Dimensions

d1 2
D (mm) 2

Article numbers

Article number 38840.002.001
EAN 8715493226647
UBB 950357230974
UNSPSC 31401503

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.