text.skipToContent text.skipToNavigation

Tyrolit Polishing stone 90PK 160X30X320 SP1


Article number 0L851019
Width 160
Thickness (mm) 30
Length (m) 320
Granulation 46
Brand Tyrolit
Weight per piece (g) 2
Commodity code
Packed per 1

Specifications

Width 160
Thickness (mm) 30
Length (m) 320
Granulation 46
Brand Tyrolit
Weight per piece (g) 2
Commodity code

Article numbers

Article number 0L851019
UBB 500572209020
UNSPSC 27110000
Manufacturer article nr  484627
Do not close this page. This message will disappear, when the page is fully loaded.