text.skipToContent text.skipToNavigation

Tyrolit Resin Mounted Point 52ZY 32mm WL 20mm Dia 6mm Shank A36Q4B0 36 Grit 40mm


The PREMIUM resin pins for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety during daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on stainless steel and deliver the highest quality results.

Article number 1A095397
Shaft length (mm) 40
Diameter 20
Holding shaft (mm) 6
Granulation 36
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Shaft length (mm) 40
Diameter 20
Holding shaft (mm) 6
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Burr Yes
Brand Tyrolit
Weight per piece (g) 37
Commodity code
Type Resin Mounted Point

Description

The PREMIUM resin pins for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety during daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on stainless steel and deliver the highest quality results.

Article numbers

Article number 1A095397
EAN 9003176821067
UBB 500572167020
UNSPSC 31191500
Manufacturer article nr  682106
Do not close this page. This message will disappear, when the page is fully loaded.