text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc 60 Grit Very Fine Premium Flat 13300RPM 115 x 22mm


Article number 9G001387
Application Grinding
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 60
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Packed per 10
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 60
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22
Suitable for wood No
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Weight per piece (g) 24
Commodity code
Type Grinding Disc

Article numbers

Article number 9G001387
EAN 9003173112403
UBB 500583785190
UNSPSC 31191500
Manufacturer article nr  34529701
Do not close this page. This message will disappear, when the page is fully loaded.