text.skipToContent text.skipToNavigation

Tyrolit Round Brush 1RDZ E0.5mm PREMIUM 150 x 6 x 25 x 22.2mm


Article number 1W518044
Design Brush head
Material Stainless steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 150
Packed per 1

Specifications

Design Brush head
Material Stainless steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 150
Brand Tyrolit
Weight per piece (g) 400
Commodity code
Type Round Brush

Article numbers

Article number 1W518044
EAN 9003172567549
UBB 500581241865
UNSPSC 31191500
Manufacturer article nr  34371698
Do not close this page. This message will disappear, when the page is fully loaded.