text.skipToContent text.skipToNavigation

Tyrolit Rough Grinding Wheel Aluminum Oxide 36 Grit Coarse Premium A36N-BFX 230 x 22.23 x 7mm


The PREMIUM rough grinding wheel for nonferrous metals achieves the best grinding values in daily application due to Tyrolit's own recipe and manufacturing method. No clogging of the tool is prevented, thus reducing clogging or dulling of the tool. Even at very low pressure, the wheel achieves very high aggressiveness, which lets you achieve better results with less effort in the shortest possible time.

Article number T6123.230.722
Height 7
Disc diameter (mm) 230
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 230
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 680
Commodity code
Model 27
Type Rough Grinding Wheel

Description

The PREMIUM rough grinding wheel for nonferrous metals achieves the best grinding values in daily application due to Tyrolit's own recipe and manufacturing method. No clogging of the tool is prevented, thus reducing clogging or dulling of the tool. Even at very low pressure, the wheel achieves very high aggressiveness, which lets you achieve better results with less effort in the shortest possible time.

Article numbers

Article number T6123.230.722
EAN 9003170054164
UBB 500503143066
UNSPSC 27110000
Manufacturer article nr  5416
Do not close this page. This message will disappear, when the page is fully loaded.