text.skipToContent text.skipToNavigation

Klingspor CS 310 X Sanding Belt Corundum 40 Grit Close Coat 75mm x 2m


Article number 5L852015
Width 75
Type Belt
Length (m) 2000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 75
Type Belt
Length (m) 2000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 40
Scattering Dense
Nonwoven fabric-fineness Fineness fine
Brand Klingspor
Weight per piece (g) 217
Commodity code
Model CS 310 X
Type Sanding Belt

Article numbers

Article number 5L852015
EAN 4014855057962
UBB 500513208727
UNSPSC 27110000
Manufacturer article nr  4595
Do not close this page. This message will disappear, when the page is fully loaded.