text.skipToContent text.skipToNavigation

Ruko Carbide burr, shape M, pointed cone (SKM) Ø 6.0 mm


Article number 0Z580559
Total length (mm) 58
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 SKM
Brand Ruko
Weight per piece (g) 21
Packed per 1

Specifications

Total length (mm) 58
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 SKM
Brand Ruko
Weight per piece (g) 21
Commodity code

Article numbers

Article number 0Z580559
EAN 4007140090843
UBB 500513991736
UNSPSC 23251706
Manufacturer article nr  116035
Do not close this page. This message will disappear, when the page is fully loaded.