text.skipToContent text.skipToNavigation

Dormer Rotary Burr Pointed Tree 18mm 6mm Dia HM 6mm Shank Bright Double Cut 50mm


Article number 4C268702
Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 SPG
Brand Dormer
Weight per piece (g) 20
Packed per 1

Specifications

Total length (mm) 50
Shaft diameter (mm) 6
Working length (mm) 18
Diameter cutter (mm) 6
Head form according to DIN 8032 SPG
Brand Dormer
Weight per piece (g) 20
Commodity code
Model P813
Type Rotary Burr

Article numbers

Article number 4C268702
EAN 7320760687963
UBB 500632438072
UNSPSC 23251706
Manufacturer article nr  P8136.0X6.0
Do not close this page. This message will disappear, when the page is fully loaded.