text.skipToContent text.skipToNavigation

Tyrolit Rotary Burr 52FLH Flame 32mm 12mm Dia Tungsten 6mm Shank MX 77mm


Article number T6380.768.898
Total length (mm) 77
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 32
Suitable for cast iron Yes
Diameter cutter (mm) 12
Brand Tyrolit
Packed per 1

Specifications

Total length (mm) 77
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 32
Suitable for cast iron Yes
Diameter cutter (mm) 12
Brand Tyrolit
Weight per piece (g) 54
Commodity code
Type Rotary Burr

Article numbers

Article number T6380.768.898
EAN 9003177688980
UBB 500625554588
UNSPSC 23251706
Manufacturer article nr  768898
Do not close this page. This message will disappear, when the page is fully loaded.