text.skipToContent text.skipToNavigation

Bahco Tungsten Carbide Cylindrical Rotary Burrs for Metal


Article number S5487.001.759
Shaft diameter (mm) 6
Working length (mm) 25
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA
Brand Bahco
Weight per piece (g) 70
Commodity code
Packed per 1

Specifications

Shaft diameter (mm) 6
Working length (mm) 25
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA
Brand Bahco
Weight per piece (g) 70
Commodity code
Type Rotary Burr

Article numbers

Article number S5487.001.759
EAN 7311518187361
UBB 500500064729
UNSPSC 23251706
Manufacturer article nr  A1625M06X
Do not close this page. This message will disappear, when the page is fully loaded.