text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 10X27-6X75


Article number 5S414475
Total length (mm) 75
Shaft diameter (mm) 6
Working length (mm) 27
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Diameter cutter (mm) 10
Brand Tyrolit
Packed per 1

Specifications

Total length (mm) 75
Shaft diameter (mm) 6
Working length (mm) 27
Suitable for aluminium Yes
Suitable for nonferrous metals Yes
Diameter cutter (mm) 10
Brand Tyrolit
Weight per piece (g) 118
Commodity code

Article numbers

Article number 5S414475
EAN 9003177669354
UBB 500572220803
UNSPSC 23251706
Manufacturer article nr  766935
Do not close this page. This message will disappear, when the page is fully loaded.