text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 16X8-6X60


Article number 9G217913
Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 8
Suitable for steel Yes
Suitable for cast iron Yes
Diameter cutter (mm) 16
Brand Tyrolit
Packed per 1

Specifications

Total length (mm) 60
Shaft diameter (mm) 6
Working length (mm) 8
Suitable for steel Yes
Suitable for cast iron Yes
Diameter cutter (mm) 16
Brand Tyrolit
Weight per piece (g) 32
Commodity code

Article numbers

Article number 9G217913
EAN 9003177696831
UBB 500572179991
UNSPSC 23251706
Manufacturer article nr  769683
Do not close this page. This message will disappear, when the page is fully loaded.