text.skipToContent text.skipToNavigation

3M Coarse cleaning disc CG-DC dm150x13mm extra coarse bore 12.7 mm


Article number 6R562610
Width 13
Max. number of revolutions (1/min) 4000
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 20
Full Box only

Specifications

Width 13
Max. number of revolutions (1/min) 4000
Diameter 150
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Scattering Open
Nonwoven fabric-fineness Extra coarse
Brand 3M
Weight per piece (g) 160
Commodity code
Model DISC

Article numbers

Article number 6R562610
EAN 3134375440950
UBB 500634224843
UNSPSC 31191500
Manufacturer article nr  61122
Do not close this page. This message will disappear, when the page is fully loaded.