text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Premium 42 Form A60R-BFXA 125 x 22.23 x 0.75mm


Article number T6099.125.097
Application Cutting
Thickness (mm) 0.75
Disc diameter (mm) 125
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 28
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 0.75
Disc diameter (mm) 125
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 28
Commodity code
Model 42
Type Cut-Off Wheel

Article numbers

Article number T6099.125.097
EAN 9003172821504
UBB 500503130436
UNSPSC 27110000
Manufacturer article nr  282150
Do not close this page. This message will disappear, when the page is fully loaded.