text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Basic 2-in-1 41 Form Flat 125 x 22.23 x 1mm


Article number 5D479631
Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 29
Commodity code
Model 41
Type Cut-Off Wheel

Article numbers

Article number 5D479631
EAN 9003172409849
UBB 500683344112
UNSPSC 31191500
Manufacturer article nr  34332871
Do not close this page. This message will disappear, when the page is fully loaded.