text.skipToContent text.skipToNavigation

Klingspor Kronenflex A 24 R Supra Cut-Off Wheel Corundum Cranked 12200RPM 125 x 22.23 x 2.5mm


Article number 9C832152
Application Cutting
Thickness (mm) 2.5
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Packed per 25
Full Box only

Specifications

Application Cutting
Thickness (mm) 2.5
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Suitable for cast iron pipe Yes
Suitable for metal Yes
Bore diameter 22.23
Brand Klingspor
Weight per piece (g) 68
Commodity code
Model A 24 R Supra; Kronenflex
Type Cut-Off Wheel

Article numbers

Article number 9C832152
EAN 4014855020256
UBB 500513233972
UNSPSC 27110000
Manufacturer article nr  13738
Do not close this page. This message will disappear, when the page is fully loaded.