text.skipToContent text.skipToNavigation

3M Compact non-woven disc Scotch Brite™ SC-DR diameter 50.8 mm medium red 23000 min


Article number 3P614043
Max. number of revolutions (1/min) 23000
Diameter 50.8
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 200
Full Box only

Specifications

Max. number of revolutions (1/min) 23000
Diameter 50.8
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Scattering Open
Nonwoven fabric-fineness Fineness medium
Brand 3M
Weight per piece (g) 1.636
Commodity code
Model DISC

Article numbers

Article number 3P614043
UBB 500634221872
UNSPSC 31191500
Manufacturer article nr  05527
Do not close this page. This message will disappear, when the page is fully loaded.