text.skipToContent text.skipToNavigation

Nipple full thread SS316 BSPP


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Nipple BSPP
Weight per piece (g) 31
Info Straight
Packed per 1

Specifications

Diameter 1/8"
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Nipple BSPP
Weight per piece (g) 31
Info Straight
Commodity code

Article numbers

Article number 74832.031.001
EAN 8715493419995
UBB 204093045480
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.