text.skipToContent text.skipToNavigation

NF E25-513 Aluminium AlMg 3 M8

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 0.8
Commodity code

Dimensions

d1 8.4
d2 18
s 1.5

Standards

NF E25-513

Article numbers

Article number 45150.080.001
EAN 8715492836281
UBB 950356068540
UNSPSC 31161807
NATO Stock Number 5310-12-140-3225

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.