text.skipToContent text.skipToNavigation

NF E25-513 Aluminium AlMg 3 M6

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 0.352
Commodity code

Dimensions

d1 6.4
d2 14
s 1.2

Standards

NF E25-513

Article numbers

Article number 45150.060.001
EAN 8715492836274
UBB 950356068474
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.