text.skipToContent text.skipToNavigation

NF E25-513 Aluminium AlMg 3 M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 0.21
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 0.21
Commodity code

Dimensions

d1 5.3
d2 12
s 1

Standards

NF E25-513

Article numbers

Article number 45150.050.001
EAN 8715492836267
UBB 950356621702
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.