text.skipToContent text.skipToNavigation

NF E25-513 Aluminium AlMg 3 M4

Specifications

Diameter M4
Brand Fabory
For nom. size 4
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 0.11
Commodity code

Dimensions

d1 4.3
d2 10
s 0.8

Standards

NF E25-513

Article numbers

Article number 45150.040.001
EAN 8715492836250
UBB 950356545570
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.