text.skipToContent text.skipToNavigation

NF E25-513 Aluminium AlMg 3 M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 1.5
Commodity code
Packed per 200
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Aluminium
Material technical AlMg 3
Weight per piece (g) 1.5
Commodity code

Dimensions

d1 10.5
d2 22
s 2

Standards

NF E25-513

Article numbers

Article number 45150.100.001
EAN 8715492836298
UBB 950356068623
UNSPSC 31161807
Nato Stock Number 5310-12-140-3223

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.