text.skipToContent text.skipToNavigation

NF E25-511 Contact lock washer type M, Stainless steel A2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Weight per piece (g) 0.308
Commodity code
Packed per 2,000
Full Box only

Specifications

Diameter M4
Brand Fabory
Material Stainless steel
Weight per piece (g) 0.308
Commodity code

Dimensions

d1 (min.) 4
d2 (js 15) 10
h (max.) 1.4

Standards

NF E25-511

Article numbers

Article number 51441.040.001
EAN 8715493601413
UBB 950357512470
UNSPSC 31161801
Manufacturer article nr  4043377140807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.