text.skipToContent text.skipToNavigation

MSA Perspecta Eyewear 9000 Safety Spectacle Polycarbonate (PC) Other


Article number 0D337892
Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 26
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Antireflective glasses No
Type of venting Direct
Brand Msa
Weight per piece (g) 150
Commodity code
Model Perspecta Eyewear 9000
Type Safety Spectacle

Article numbers

Article number 0D337892
EAN 4032792109278
UBB 500513766849
UNSPSC 46181802
Manufacturer article nr  10045518
Do not close this page. This message will disappear, when the page is fully loaded.