text.skipToContent text.skipToNavigation

MSA SIGHTGARD Safety Spectacle Polycarbonate (PC) Colorless


Article number 0M401085
Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 27
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Mirrored No
Antireflective glasses No
Type of venting Direct
Brand Msa
Weight per piece (g) 150
Commodity code
Model Perspecta Eyewear 1900
Type Safety Spectacle

Article numbers

Article number 0M401085
EAN 4032792109568
UBB 500513766435
UNSPSC 46181802
Manufacturer article nr  10045647
Do not close this page. This message will disappear, when the page is fully loaded.