text.skipToContent text.skipToNavigation

MSA Perspecta Eyewear 1070 Safety Spectacle Polycarbonate (PC) Colorless


Article number 3K635813
Design Twin lens spectacles
Weight 38
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Mirrored No
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 38
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Mirrored No
Antireflective glasses No
Type of venting Direct
Brand Msa
Weight per piece (g) 150
Commodity code
Model Perspecta Eyewear 1070
Type Safety Spectacle

Article numbers

Article number 3K635813
EAN 4032792155008
UBB 500513766278
UNSPSC 46181802
Manufacturer article nr  10064797
Do not close this page. This message will disappear, when the page is fully loaded.