text.skipToContent text.skipToNavigation

MSA VDE Safety Helmet ABS Blue 520-640mm V-Gard Non Vented Fas-Trac Harness


Article number 8K513916
Colour Blue
Design Cap style
Weight 360
Adjustment Other
Dimension (mm) 520 - 640
Material ABS
For nominal voltage up to (V) 440
Packed per 1

Specifications

Colour Blue
Design Cap style
Weight 360
Adjustment Other
Dimension (mm) 520 - 640
Material ABS
For nominal voltage up to (V) 440
With sweatband No
High visibility (signal colours) No
With neck protection No
With facial shield No
With ear muff No
VDE tested Yes
Brand Msa
Weight per piece (g) 300
Commodity code
Model V-Gard
Type VDE Safety Helmet

Article numbers

Article number 8K513916
EAN 3661258001569
UBB 500513772110
UNSPSC 46181701
Manufacturer article nr  GV552-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.