text.skipToContent text.skipToNavigation

MSA VDE Safety Helmet ABS White 520-640mm V-Gard Non Vented Fas-Trac Harness


Article number 7S445047
Colour White
Design Cap style
Weight 360
Adjustment Other
Dimension (mm) 520 - 640
Material ABS
For nominal voltage up to (V) 440
Packed per 1

Specifications

Colour White
Design Cap style
Weight 360
Adjustment Other
Dimension (mm) 520 - 640
Material ABS
For nominal voltage up to (V) 440
With sweatband No
High visibility (signal colours) No
With neck protection No
With facial shield No
With ear muff No
VDE tested Yes
Brand Msa
Weight per piece (g) 300
Commodity code
Model V-Gard
Type VDE Safety Helmet

Article numbers

Article number 7S445047
EAN 3661258001521
UBB 500513772524
UNSPSC 46181701
Manufacturer article nr  GV512-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.