text.skipToContent text.skipToNavigation

MSA Safety Helmet ABS White 520-630mm V-Gard 930


Article number 6P623520
Colour White
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes
Packed per 1

Specifications

Colour White
Design Cap style
Weight 504
Adjustment Other
Dimension (mm) 520 - 630
Material ABS
With sweatband Yes
Suspension 4-point
High visibility (signal colours) No
With neck protection No
With facial shield Yes
With ear muff No
VDE tested No
Brand Msa
Weight per piece (g) 504
Commodity code
Model V-Gard
Type Safety Helmet

Article numbers

Article number 6P623520
EAN 3661258023349
UBB 500650360356
UNSPSC 46181701
Manufacturer article nr  GVC1A-0000000-000
Do not close this page. This message will disappear, when the page is fully loaded.