text.skipToContent text.skipToNavigation

HPX 1100 Carpet Tape Cotton Fabric White 50mm x 25m


Article number CT5025HPX
Colour White
Width 50
Thickness (mm) 0.25
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 60
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour White
Width 50
Thickness (mm) 0.25
Length (m) 25
Material Other
Temperature resistance (°C) 60 - 60
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 428
Commodity code
Type Carpet Tape

Article numbers

Article number CT5025HPX
EAN 5425014224054
UBB 500619968281
UNSPSC 31201500
Manufacturer article nr  CT5025
Do not close this page. This message will disappear, when the page is fully loaded.