text.skipToContent text.skipToNavigation

Action Wide Flat Chisel 75mm Straight 25mm Hex Shank 360mm


Wide Chisel TL=465 W=75, Shank size 25 mm 6kt x 108 mm

Article number CB3ACT
Design Flat Chisel
Total length (mm) 465
Chisel width (mm) 75
Tool insertion Hexagon holder
Brand Action
Packed per 1

Specifications

Design Flat Chisel
Total length (mm) 465
Chisel width (mm) 75
Tool insertion Hexagon holder
Brand Action
Weight per piece (g) 2221.8
Commodity code

Description

Wide Chisel TL=465 W=75, Shank size 25 mm 6kt x 108 mm

Article numbers

Article number CB3ACT
EAN 8717981041220
UBB 500618738115
UNSPSC 27112839
Manufacturer article nr  CB3
Do not close this page. This message will disappear, when the page is fully loaded.