text.skipToContent text.skipToNavigation

Bosch GIS 1000 C Professional Thermal Detector with Battery in L-BOXX -40-1000°C 0.1-5m 0.1°C


Article number 4O041565
Measured value memory Yes
Interface Yes
Measuring range (mm) -40
Measurement of differential temperature Yes
Measurement of relative air humidity Yes
Measurement of material humidity No
Multiple display No
Packed per 1

Specifications

Measured value memory Yes
Interface Yes
Measuring range (mm) -40
Measurement of differential temperature Yes
Measurement of relative air humidity Yes
Measurement of material humidity No
Multiple display No
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K Yes
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement No
Separate sensor No
Brand Bosch
Weight per piece (g) 3700
Commodity code
Model GIS 1000 C Professional

Article numbers

Article number 4O041565
EAN 3165140798594
UBB 500635757866
UNSPSC 44111806
Manufacturer article nr  0601083301
Do not close this page. This message will disappear, when the page is fully loaded.