text.skipToContent text.skipToNavigation

MITU QUICK MICROM 293 667 ABS 55

Description

This quick-action type micrometer, with a non-rotating spindle, delivers much faster adjustment types than standard models.The ABSOLUTE Digimatic Micrometer QuickMike offers the following benefits:With 10mm feed per revolution (with 0.5mm spindle pitch), it delivers twenty times as fast as standard devices.IP54 protection allows a wider range of operating environments (this only applies when a data cable is not fitted).ABSOLUTE linear scale means no restriction on adjustment speed.It also has a larger measuring range - 30mm compared with 25mm - than standard micrometer.

Article numbers

Article number M5108.293.667
EAN 4946368069234
UBB 500502218323
UNSPSC 41111601
Manufacturer article nr  293-667
Do not close this page. This message will disappear, when the page is fully loaded.