text.skipToContent text.skipToNavigation

MITU QUICK MICROM 293 666 ABS 30

Description

Range: 0-30 mm Accuracy: Refer to the list of specifications Digital step: 0,001 mm / 0,001 mm/0.00005" Flatness: 0,3 µm ORIGIN: Yes ON/OFF: Yes Low voltage alarm: Yes Measuring force: 5-10 N HOLD: Yes Parallelism: 2 µm /0,00008 " for models up to 80 mm/3,2 " 3 µm/0,00012 " for models up to 105 mm/4,2 " Inch-Metric: Metric Accuracy: ±2 µm Data output: Yes Error limits (transmission element): 2 µm Short name: DIGIMATIC Micrometer Battery life: approx. 3 years (0-30 mm), 1 year ( 30 mm) L: 34.8 mm A: 2.8 mm B: 6.2 mm C: 25 mm Delivered: including Box, gauge block (from 25 mm upward), 1 battery Delivered: Including box, setting standard (from 25 mm upward), 1 battery Mass: 275 g

Article numbers

Article number M5108.293.666
EAN 4946368069227
UBB 500502218240
UNSPSC 41111601
Manufacturer article nr  293-666
Do not close this page. This message will disappear, when the page is fully loaded.