text.skipToContent text.skipToNavigation

Mitutoyo Digital Caliper 0-150mm 0.02mm Accuracy 233mm Length


Article number M5200.000.151
Length (m) 233
Depth dimension Yes
Accuracy (mm) 0.03
Measuring range (mm) 0 - 150
Imperial graduation Yes
Type of fine setting Slide
Brand Mitutoyo
Packed per 1

Specifications

Length (m) 233
Depth dimension Yes
Accuracy (mm) 0.03
Measuring range (mm) 0 - 150
Imperial graduation Yes
Type of fine setting Slide
Brand Mitutoyo
Weight per piece (g) 168
Commodity code
Type Digital Caliper

Article numbers

Article number M5200.000.151
EAN 4946368667850
UBB 500620312453
UNSPSC 27110000
Manufacturer article nr  500-151-30
Do not close this page. This message will disappear, when the page is fully loaded.