text.skipToContent text.skipToNavigation

MINI HOIST 500 KG TCR-500DP2

Article number TCR-500DP2TOK
Model 316
Type BH_NF_inh_03_EN

Specifications

Model 316
Type BH_NF_inh_03_EN

Description

The RED ROOSTER Mini Air Chain Hoists are besides industrial use also very suitable for "Material Handling". Due to the low weight, these hoists are very suitable for service applications. Characteristics: * Low weight and therefore very mobile, easy mounting * TCR-500/2 only 9 kg, 3 meter lift included * Precise variable speed control (cord - and pendant control) * Very compact design * Robust aluminium housing * Air motor is cooled by the exhaust air (internal) * Cord control or pendant control * Quiet, low noise level, silenced

Article numbers

Article number TCR-500DP2TOK
EAN 8717981180134
UBB 500619087082
UNSPSC 26141806
Manufacturer article nr  TCR-500DP2
Do not close this page. This message will disappear, when the page is fully loaded.