text.skipToContent text.skipToNavigation

Oxxa Essential Driver-Pro Safety Gloves Size 10/XL Leather Natural


Article number
Glove size
Show all sizes
Colour Other
Design 5-finger
Quality class Other
Material Leather
Type of delivery Pair
Long version No
Packed per 12
Full Box only

Specifications

Glove size 10
Colour Other
Design 5-finger
Quality class Other
Material Leather
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand OXXA
Weight per piece (g) 150
Commodity code
Model Driver-Pro
Type Safety Gloves

Article numbers

Article number U8000.001.970
EAN 8718249002441
UBB 500505205061
UNSPSC 46181504
Manufacturer article nr  11139710

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.