text.skipToContent text.skipToNavigation

Milwaukee THIN KERF Demolition Blade 300mm Length 5-Teeth 50-Piece


Article number 1W412795
Total length (mm) 300
Cutting length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 300
Cutting length (mm) 300
Number of teeth per inch 5
Suitable for stainless steel No
Tooth distance (mm) 5
Suitable for plastic Yes
Suitable for steel No
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version No
Suitable for foam No
Brand Milwaukee
Weight per piece (g) 2.288
Commodity code
Model THIN KERF
Type Demolition Blade

Article numbers

Article number 1W412795
UBB 500695269737
UNSPSC 27112700
Manufacturer article nr  48016037
Do not close this page. This message will disappear, when the page is fully loaded.