text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Milwaukee Steeksleutel 8x9 mm


Article number 9M371478
Length (m) 141
Wrench size large (mm) 9
Wrench size small (mm) 9
Brand Milwaukee
Weight per piece (g) 51
Commodity code
Packed per 1

Specifications

Length (m) 141
Wrench size large (mm) 9
Wrench size small (mm) 9
Brand Milwaukee
Weight per piece (g) 51
Commodity code

Article numbers

Article number 9M371478
EAN 4058546475888
UBB 500732321137
UNSPSC 27111709
Manufacturer article nr  4932492717
Do not close this page. This message will disappear, when the page is fully loaded.